Menu Search
Search
WIRE PRODUCTS #SER-6-6-6-6-AL-1000R

Cable, Service Entrance; 6-6-6-6 AWG; 1000 ft. Reel

SKU # 78012058456
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Cable, SER
Conductor Size: 6-6-6-6
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Package Length: 1000 ft.
Package Type: Reel