Menu Search
Service Entrance Cable Cable, Service Entrance; 4-4-4-6 AWG; 500 ft. Reel

WIRE PRODUCTS #SER-4-4-4-6-AL-500R

Cable, Service Entrance; 4-4-4-6 AWG; 500 ft. Reel

SKU #78012058460
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Type: Service Entrance Cable, SER
AWG/Conductors: 4-4-4-6
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: XLPE
Voltage: 600V
Package Length: 500-ft
Package Type: Reel