Menu Search
Service Entrance Cable Cable, Service Entrance; 2/0-2/0-1 AWG; 10 ft. Coil

WIRE PRODUCTS #SEU-2/0-2/0-1-AL-10FT

Cable, Service Entrance; 2/0-2/0-1 AWG; 10 ft. Coil

SKU #78010098097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Service Entrance Cable, SEU
AWG/Conductors: 2/0-2/0-1
Conductor Material: Aluminum
Ground Wire: Without Ground
Insulation: XLPE
Voltage: 600V
Package Length: 10-ft
Package Type: Coil