Menu Search
Service Entrance Cable Cable, Service Entrance; 4 AWG; 1000 ft. Reel
SOUTHWIRE CO #27280701

Cable, Service Entrance; 4 AWG; 1000 ft. Reel

SKU # 03288657741
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Service Entrance Cable, SEU
AWG/​Conductors: 4
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: XLPE
Voltage: 600V
Package Length: 1000-ft
Package Type: Reel

Additional Info: Outer Diameter: 336 mil, Current Rating: 55A (60 deg C), 65A (75 deg C), 75A (90 deg C), 7 Str, Black