Menu Search

BRIDGEPORT FITTINGS #881-SE

Service Entrance Cable Strap 1-Hole

SKU: 78174700881
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Service Entrance Cable Strap
Installation: 1-Hole
Material Type: Steel
Cable Type: SEU
Mtg Hole Size: 1/4 in.
Description
Service Entrance Cable Straps: Type - Service Entrance Cable Strap; Installation - 1-Hole; Material Type - Steel; Cable Type - SEU; Mtg Hole Size - 1/4 in.; Additional Information - Dimensions: 5.25 in. L x 4.75 in. W x 3.50 in. H
Additional Info: Dimensions: 5.25 in. L x 4.75 in. W x 3.50 in. H