Menu Search
Service Entrance Cable Fittings SE Cable Sill Cable Entry to Structure

BRIDGEPORT FITTINGS #938-PVC

SE Cable Sill Cable Entry to Structure

SKU #78174740938
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Installation: 2-Screw
Plate Type: SE Cable Sill
Application: Cable Entry to Structure
Material: PVC
Cable Size: 3c0, 3c4/0
Dimensions: 3 in. x 1-3/16 in.

Service Entrance Cable Sill Plates: Plate Type - SE Cable Sill; Application - Cable Entry to Structure; Installation - 2-Screw; Material - PVC; Cable Size - 3c0, 3c4/0; Dimensions - 3 in. x 1-3/16 in.; Additional Information - Trade Size: 3/8 in.

Additional Info: Trade Size: 3/8 in.