Menu Search
Service Entrance Cable Fittings Sill Plate, 1/2 in. and 3/4 in. EMT Cable, Zinc Die-Cast, 2-7/16 x 21/32 in., 2-Screw Installation

ARLINGTON INDUSTRIES #SP360

Sill Plate, 1/2 in. and 3/4 in. EMT Cable, Zinc Die-Cast, 2-7/16 x 21/32 in., 2-Screw Installation

SKU #01899717360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Installation: 2-Screw
Plate Type: EMT, SEU Cable Sill
Application: Cable Entry to Structure
Material: Zinc Die Cast
Cable Size: 1/2 in. & 3/4 in. EMT
Dimensions: 2-7/16 in. x21/32 in.

Additional Info: Includes Sealing Compound & Mounting Screws