Menu Search
Search
B&B ELECTRIC SALES #4WSD9OTB

Serial Converter, 10 to 48 VDC Input, 32° to 158 °F

SKU # 78894996224
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolated In-Line Serial Converter
Application: Protects Devices From Power Surges, Spikes And Ground Loops In Harsh Electrical Environments
Function: Convert RS-232 to RS-422 or RS-485 (2 or 4-wire), 2000 V Two Way Optical Isolation
Input Voltage: 10 to 48 VDC
Output Current: 28 mA at 12 VDC
Connection: DB9 Female
Temperature Range: 32° to 158 °F