×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Sensors

EATON E57-30JS10-H

Inductive Proximity, General Purpose Sensor 30mm Dia.

EATON

Manufacturer #E57-30JS10-H

SKU: 78211302756

Product Description

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 10 mm; Voltage - 10-55V DC; Wires - Voltage Type - 4-Wire DC; Shielding - Shielded; Output Mode - N.O. & N.C. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Tubular, Threaded; Diameter - 30 mm Dia.; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4X,6P,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 250 Hz; Load Current - max - 3.5A; Temperature Rating - -40 deg C (-40 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E56CAL100B1S1

Inductive Proximity, General Purpose 100mm N.O.

EATON

Manufacturer #E56CAL100B1S1

SKU: 78211337898

Product Description

Photoelectric Sensors (Background Rejection, Block Style): Type - Inductive Proximity, General Purpose; Sensing Range - 100 mm; Voltage Range - 85-140V AC; Output Configuration - N.O.; Connection Type - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction Style - Pancake Style; Sensing Position - Side; Shielding - Unshielded; Wires - Voltage Type - 2-Wire AC; Material - Makrolon Polyester; Enclosure Rating NEMA - NEMA 4X,6,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 6 Hz; Temperature Rating - -25 deg C (-13 deg F)-70 deg C (158 deg F); Load Current - max - 500 mA; Nominal Dimensions - 6.69x6.69x2.68" (170.0x170.0x68.0mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E57LAL18T111E7

Inductive Proximity, General Purpose Sensor 18mm Dia.

EATON

Manufacturer #E57LAL18T111E7

SKU: 78211302962

Product Description

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 8 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Unshielded; Output Mode - N.O. (PNP); Connection Type - Cable; Connection Size - 7m (23 ft); Construction Style - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4X,6P,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 800 Hz; Load Current - max - 500 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E57KM18

Tubular Sensor Mounting Bracket 90-Degree Stainless Steel

EATON

Manufacturer #E57KM18

SKU: 78211310727

Product Description

Sensor Mounting Brackets: Bracket Type - Tubular Sensor Mounting; Shape/Configuration - 90-Degree; Bracket Mounting - 2 x Slots; Sensor Mounting - 18 mm Sensor; Material - Stainless Steel; Dimensions - 3.00"x1.35"x1.13" (76x34x29mm); Extension - 0.75" (19mm); Bracket Adjustment Max - 0.63" (16.0mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E56CAL70B1S1

Inductive Proximity, General Purpose 70mm N.O.

EATON

Manufacturer #E56CAL70B1S1

SKU: 78211337897

Product Description

Photoelectric Sensors (Background Rejection, Block Style): Type - Inductive Proximity, General Purpose; Sensing Range - 70 mm; Voltage Range - 85-140V AC; Output Configuration - N.O.; Connection Type - Connector, 3-pin Mini; Connection Size - 7/8-16UN; Construction Style - Pancake Style; Sensing Position - Side; Shielding - Unshielded; Wires - Voltage Type - 2-Wire AC; Material - Makrolon Polyester; Enclosure Rating NEMA - NEMA 4X,6,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 6 Hz; Temperature Rating - -25 deg C (-13 deg F)-70 deg C (158 deg F); Load Current - max - 500 mA; Nominal Dimensions - 4.33x4.33x1.69" (110.0x110.0x43.0mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E57-08GE03-GDB

Inductive Proximity, General Purpose Sensor N.O. (PNP) 8mm Dia.

EATON

Manufacturer #E57-08GE03-GDB

SKU: 78211646945

Product Description

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 3 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M8x1; Construction - Tubular, Threaded; Diameter - 8 mm Dia.; Sensing Position - End; Material - Body - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67/IP69K; Switching Frequency - 2 KHz; Load Current - max - 100 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON E59-M30A115D01-D2Y1

Inductive Proximity, General Purpose Sensor 30mm Dia.

EATON

Manufacturer #E59-M30A115D01-D2Y1

SKU: 78668553613

Product Description

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 15 mm; Voltage - 6-48V DC; Shielding - Shielded; Output Mode - N.C.; Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 30 mm Dia.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: