Menu Search
Search
SAFEGUARD #COMPASS-VOLT/CURR-DETECTOR

Compass™ Personal Voltage and Current Detector; Range: 8 ft., 360 deg Around User

SKU # 43672599999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Personal Voltage and Current Detector
Application: Industrial Grade
Range: 8 ft., 360 deg Around User
Use With: Standard Hard Hats
Display: Visual and Audible Alerts
Batteries: Rechargeable Lithium-Ion (Included)

Detects electric and magnetic sources in a 360° detection area and provides visual and audible alerts users of the proximity and direction of energized sources. Attaches easily under the brim of any standard hard hat. Features adjustable sensitivity settings, built-in self test and auto off. Water-resistant and physical shock certified.

Additional Info: Includes built-in rechargeable lithium-ion battery with 3-day battery life, power adapter, quick start guide and USB charging cable. Operating temperature: -20°F to 140°F. Weight: 2 oz. Size: 3.5 x 1.2 x 0.4 in.