Menu Search
Search
SELECTA PRODUCTS #SS210-9-BG

Toggle Switch, 16A/125VAC, 8A/250VAC, 125/250VAC, DPST

SKU # 66119110400
RoHS Compliant
Type: Bat Handle Toggle Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (Maintained)
Amps/​125V: 16A/125V AC
Amps/​250V: 8A/250V AC
Amps/​Vdc: 16A/125VDC 8A/250VAC
Horsepower: 1 Hp/125-250Vac
Voltage: 125/250V AC
Terminal Type: Screw
Toggle Material: Brass/Nickel
Toggle Length: 11/16 in.
Mounting: Bushing, 15/32-32 x 0.47 in. L