Menu Search
Search
IDEAL #774111BK

Switch, Toggle; 1.18 in. long; 125/277VAC

SKU # 78325064083
RoHS Compliant
Type: Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 20A/277V AC
Voltage: 125/277V AC
Terminal Type: Wire Leads
Toggle Material: Nickel Plated Brass
Toggle Length: 1.18 in.
Mounting: Bushing OD: 1/2 in.
Temperature Range: 32° to 185°F (0° to 85°C)

Toggle Switches: Type - Toggle Switch; Circuit Configuration - SPST; Circuit Operation - On-Off (maintained); Amps/125V - 20A/125Vac; Amps/250V - 20A/277Vac; Voltage - 125/277VAC; Terminal Type - Wire Lead; Toggle Material - Nickel Plated Brass; Toggle Length - 1.18 in.; Mounting - Bushing 1/2 in. OD ; Temperature Range - 0 to 85 deg C (32 to 185 deg F); Additional Information - Number of Terminals: 2, Dielectric Strength: 1500 V

Additional Info: Number of Terminals: 2, Dielectric Strength: 1500 V