Menu Search
Search
HONEYWELL #31NT91-2

Switch, Toggle; Bat-Handle; 12A/28VDC; SPST; On-Off

SKU # 78454970051 Manufacturer Series: NT Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 15A/250V AC
Amps/​Vdc: 12A/28VDC
Horsepower: 1Hp/250Vac
Voltage: 277V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Application Approval Listings: Weatherproof
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing OD: 15/32 in.
Temperature Range: -40° to +160°F (-40° to +71°C)
Enclosure Rating: NEMA 4, IEC IP68