Menu Search
Search
EATON #8800K16

Cutler-Hammer Toggle Switch, ON-OFF-ON, SPDT, Screw, 25 A/28 VDC

SKU # 78668586795
Type: Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: ON-OFF-ON
Amps/​Vdc: 25 A/28 VDC
Voltage: 115V
Terminal Type: Screw
Terminal Size: No 6-32
Application Approval Listings: Heavy Duty
Toggle Material: Metal
Toggle Length: 0.68 in.
Mounting: Panel Mount with Threads
Temperature Range: -17.8° to +65.6°C