Menu Search
Search
TORK #DGLC100A-NC

7-Day w/Photocontrol Control 120-277VAC DPDT NEMA 3R

SKU # 78626182223 Manufacturer Series: DGLC
Control Type: 7-Day w/Photocontrol
Max Operations: 56 On/Off
Circuits: 1
Switch: DPDT
Amps/​Pole: 20A
Voltage: 120-277V AC
Reserve Power: Capacitor (7 day real time backup)
Enclosure Rating: NEMA 3R
Enclosure Material: Noryl
Mounting: Surface

Additional Info: Permanent Schedule Retention