Menu Search
Search
INTERMATIC #FM1D20-120U

Electronic Time Control, 1 Circuit, SPDT, Panel Mount

SKU # 07827511634 Manufacturer Series: FM1D20
RoHS Compliant
Warning – California Prop 65
Control Type: 24-Hr/7-Days
Circuits: 1
Switch: SPDT
Amps/​Pole: 16A
Voltage: 120V AC 50/60Hz
Reserve Power: Battery
Enclosure Rating: NEMA 1
Enclosure Finish: Gray
Mounting: Panel

The FM1D20 Series Electronic Time Controls are for ventilating, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules. They are inten

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.