Menu Search
Search
INTERMATIC #T7401BC

Time Switch, 210 min Min On, 210 min Min Off, 120VAC, 4PST, 40 amp, NEMA 1 Metal Enclosure

SKU # 07827546502 Manufacturer Series: T7400
Warning – California Prop 65
Control Type: 7-Day
Min On - min: 210
Min Off - min: 210
Switch: 4PST
Amps/​Pole: 40A
Voltage: 120V AC
Reserve Power: Spring 16-Hr
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 7-Day; Min On - min - 210; Min Off - min - 210; Switch - 4PST; Amps/Pole - 40; Voltage - 120VAC; Reserve Power - Spring 16-Hr; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Manufacturer Series - T7400

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.