Menu Search
Search
SIEMENS #3SU19000AE160GB0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Square; Legend: Arret; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 1.06 in. Height

SKU # 80476607794 Manufacturer Series: 3SU1
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Square
Legend: Arret
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06 x 1.06 in. (27 x 27mm)

SIE 3SU19000AE160GB0 INSCR. LABEL B