Menu Search
Search
EATON CROUSE-HINDS SERIES #EMPS029

Operator, Pushbutton, 60VAC, 2NO 2NC

SKU # 78227431041 Manufacturer Series: EMPS
Type: Pushbutton
Use With: Control Station

Operating Pushbuttons: Type - Pushbutton; Use With - Control Station; Additional Information - Contact Configuration: 2NO-2NC, Contact Rating: 600VAC, Size: 1-1/8 in.; Manufacturer Series - EMPS

Additional Info: Contact Configuration: 2NO-2NC, Contact Rating: 600VAC, Size: 1-1/8 in.