Menu Search
Search
EATON CROUSE-HINDS SERIES #DS454-SA

Explosion-Proof Pushbutton Cover Button, Front Operated Aluminum EDS, EFS

SKU # 78227443307 Manufacturer Series: DS
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Button, Front Operated
Material: Aluminum
Back Box: EDS, EFS