Menu Search
Search
EATON CROUSE-HINDS SERIES #N2PS1111R

Pushbutton Operator Assembly, Red Cap/Lens

SKU # 78227443342 Manufacturer Series: N2S
Type: Pushbutton Operator Assembly
Series Size: N2S/N2SC
NEMA: 3,4X, 7BDC, 12
Operating Cap: Round
Cap/​Lens Color: Red
Contacts: 1-NO 1-NC
Contact Mode: Momentary