Menu Search
Search
EATON #8006K49N1V2

Switch, Rocker; 10A/250V; 15A/125V; On-Off-On; DPDT

SKU # 78211655304 Manufacturer Series: 8006 Series
RoHS Compliant
Type: Rocker Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary / maintained / maintained)
Amps/​12-125Vac: 15A/125V
Amps/​250V: 10A/250V
Amps/​Vdc: 15A/28V DC
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Black
Actuator Style: Two Face
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.70-1.95 in (43.3x24.3 mm) , Panel Thickness: 0.040x0.140 in (1.02x3.56 mm)
Temperature Range: -40° to +185°F (-40° to +85°C)

Additional Info: Sealed Switch, Non-Illuminated