Menu Search
Search
CARLING TECHNOLOGIES #L12E1S001-3AAXX-200-XTRX1

Switch, Sealed Rocker; 15A; 12V; Black

SKU # 78020699986 Manufacturer Series: L Series
Type: Sealed Rocker Switch
Amps: 15A
Color: Black
Voltage: 12V
Enclosure Material: Base - Nylon 66 GF. Actuator - Thermoplastic Polycarbonate with Nylon 66 Overlay. Lock - Acetal.

Additional Info: Fits standard mounting hole of 1.734 x 0.867 in. IP67 certified sealed front panel components. Withstands temperatures from -40°C to +85°C. Vibration, shock, thermoshock, moisture and salt-spray resistant.