Menu Search
Search
EATON #10250T725GL

Switch, Hazardous Location; (2)O (2)X; Green; Lever

SKU # 78211450688 Manufacturer Series: 10250T
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Lever
Color: Green
Positions: 2
Contact Mode: Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 1