Menu Search
Search
EATON CROUSE-HINDS SERIES #EMP069

Switch, Explosion-Proof Selector; 3 Position; XOX

SKU # 78227431035 Manufacturer Series: EMP
Switch Type: Explosion-Proof Selector Switch Assembly
Series Size: 3/4 in. NPSM
NEMA: 3, 7BCD, 9EFG
Positions: 3
Circuits: XOX

Additional Info: Contacts: 2NO-2NC, Mounting: Panel, Voltage: 600V, Standard Assembly, Size: 2-5/8 in. Dia x 5-3/4 in. L