Menu Search
Search
EMERSON #AEPTAA

Appleton Switch, Pushbutton; Short Cap; 1 NO; Amber

SKU # 78138191507 Manufacturer Series: ACSEW
Switch Type: Push Button Short Barrel
NEMA: Type 4, 7BCD, 9EFG, Cl.1 Div.1 and 2
Operating Cap: Short
Color: Amber
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Size 3/4 in. NPSM, Voltage: 600VAC