Menu Search
Search

EATON

Switch, Pushbutton; Mushroom Cap; 1 NO

(2 Product Options) Manufacturer Series: E34
  • Switch Type: Push Button
  • NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
  • Operating Cap: Mushroom
  • Contact Mode: Momentary
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Mushroom
Contact Mode: Momentary
Contacts: 1-NO