Menu Search
Search
EATON #E34EX710R

Switch, Pushbutton; Mushroom Cap; 1 NO; Red

SKU # 78211452459 Manufacturer Series: E34

Compare

Maximum number of products selected.
View more versions of this product
Color: Red
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Mushroom
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Size: 30.5mm, Plastic Actuator