Menu Search
Search
EATON #E34EX707NG

Switch, Pushbutton; Extended Cap; 2 NO; Orange

SKU # 78211452503 Manufacturer Series: E34

Compare

Maximum number of products selected.
View more versions of this product
Color: Orange
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Extended
Contact Mode: Momentary
Contacts: 2-NO

Additional Info: Size: 30.5mm, Guarded Actuator, Plastic Actuator