Menu Search
Search
EATON #10250T875ED24

Switch, Push-Pull; Illuminated; 3-Position; 2 NO 2 NC; Red

SKU # 78211454887 Manufacturer Series: 10250T
Button Color: Red
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Maintained Push, Momentary Pull
Contacts: 2-NO 2-NC
Operating Cap: 1.57 in. Diameter
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED

Additional Info: Size: 30.5 mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Legend: EMERGENCY STOP