Menu Search
Search

EATON

Switch, Push-Pull; Illuminated; 3-Position; 2 NC

(2 Product Options) Manufacturer Series: 10250T
  • Pushbutton Type: Push-Pull, Illuminated
  • Operation: 3-Position, Momentary Push, Momentary Pull
  • Contacts: 2-NC
  • Lamp Power Source: Resistor
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Pushbutton Type: Push-Pull, Illuminated
Operation: 3-Position, Momentary Push, Momentary Pull
Contacts: 2-NC
Lamp Power Source: Resistor
Voltage: 120V AC
Lamp Type: Incandescent