Specifications
Button Color:
Red
Pushbutton Type:
Push-Pull, Illuminated
Operation:
3-Position, Momentary Push, Momentary Pull
Contacts:
2-NC
Lamp Power Source:
Resistor
Voltage:
120V AC
Lamp Type:
Incandescent
Description
Additional Info: Size: 30.5mm, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D