Menu Search
Search
EATON #M22S-DDLM-GR-ETCH

Cutler-Hammer® Pushbutton Operator, 22.5mm, NEMA 4X, 13, 2 Buttons

SKU # 78668527206 Manufacturer Series: RMQ-Titan M22
RoHS Compliant
Type: Modular Double Pushbutton Operator with Center Light
Size: 22.5mm
NEMA: NEMA 4X, 13
Number of Buttons: 2
Button Style: Top Flush, Bottom Extended
Operation: Momentary
Lamp Power Source: Illuminated
Lamp Type: LED
Color: Top Green, Bottom Red, Black Bezel

Eaton's M22 double pushbutton line is perfect for applications such as motor and pump starting, as well as anytime space is limited. In addition to the two buttons that fit in one 22mm hole is the integrated white indicating light between them. These thre