Menu Search
Search
EATON #E30KR101

Release Bar, Pushbutton Operator, 30.5 mm, Red

SKU # 78211333262 Manufacturer Series: E30
Type: Release Bar
Size: 30.5mm
Color: Red

Multi-Function Pushbutton Operator Buttons: Type - Release Bar; Size - 30.5 mm; Color - Red; Additional Information - Dimensions: 0.6 in. X 0.3 in. X 0.3 in.; Manufacturer Series - E30

Additional Info: Dimensions: 0.6 in. X 0.3 in. X 0.3 in.