Menu Search
Search
EATON #E30KA200

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Red

SKU # 78211321530 Manufacturer Series: E30
Type: Pushbutton
Size: 30.5mm Square
NEMA: 4,4X,13
Button Style: A, Extended
Legend: Blank
Color: Red

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13