Menu Search
Search
EATON #E30KC800STD

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Orange

SKU # 78211472681 Manufacturer Series: E30
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3, 3R, 4, 4X, 12, 13
Button Style: C, Extended
Legend: Blank
Color: Orange
Material: Molded Acetal Resin

Additional Info: Letter Size: 1/8 in. H, With Standard Marking