Menu Search
Search
EATON #E30KB130

Operator, Pushbutton, NEMA 3/3R/4/4X/12/13, Black

SKU # 78211321592 Manufacturer Series: E30
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3R, 4
Button Style: B, Extended
Legend: Start
Color: Black