Menu Search
Search
EATON #E30KB231

Operator, Pushbutton, Legend: Stop

SKU # 78211321598 Manufacturer Series: E30
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3R, 4
Button Style: B, Extended
Legend: Stop
Color: Red