Menu Search
Search
EATON #E30KC119

Operator, Pushbutton, Legend: On

SKU # 78211321640 Manufacturer Series: E30
Type: Pushbutton
Size: 30.5mm Square
NEMA: 3R, 4
Button Style: C, Extended
Legend: On
Color: Black