Menu Search
Search
SIEMENS #3SB1400-0H

Contact Block, 30.0 mm, 2-N.C., Screw Terminal

SKU # 75455417860
RoHS Compliant

Compare

Maximum number of products selected.
Type: Standard Block
Size: 30mm
Contacts: 2-NC
Terminal Type: Screw