Menu Search
Search
SIEMENS #3SE51150LA001AD1

Body, Limit Switch; 6A; 250V; 1NO 2NC

SKU # 75455495445 Manufacturer Series: 3SE5
RoHS Compliant

Compare

Maximum number of products selected.
Type: Basic Limit Switch Body
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Electrical Rating - VAC/​DC: 6A 250VAC
Enclosure Listings: IP65

Additional Info: Switch Width: 40mm, Operating Force: 4.50 lbs (20N) OF, Contacts: Snap Action