Menu Search
Search
SQUARE D COMPANY #7A4N

Lever, Roller; Limit Switch; Nylon; 2.00 in. Long

SKU # 78590121602 Manufacturer Series: MS+ML
Operator Type: Limit Switch Roller Lever
Shaft Type: Non-Adjustable, Straight
Length- Radius Maximum: 2.00" (50.8mm)
Roller Type: Nylon
Shaft Material: Cast
Roller Diameter: 0.75" (19.0mm)
Roller Width: 0.25 in. (6.4mm)