Menu Search
Search
SIEMENS #3SE51620AA00

Sirius Enclosure; Limit Switch; WxH: 2.2 x 4.24 in.

SKU # 66264393121 Manufacturer Series: 3SE5
RoHS Compliant
Type: Limit Switch Enclosure
Application: Position Switch
Material: Metal
Size: WxH: 2.2 x 4.24 in.

Additional Info: Color: Turquoise