Menu Search
Search
SIEMENS #3SE52420AC05

Enclosure; Limit Switch; WxH: 2.18 x 2.38 in.

SKU # 66264393104
RoHS Compliant
Type: Limit Switch Enclosure
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 2.18 x 2.38 in.

Additional Info: Color: Turquoise