Menu Search
Search
SIEMENS #3SE51120AA00

Enclosure; Limit Switch; WxH: 1.59 x 3.37 in.

SKU # 66264393117
RoHS Compliant
Type: Limit Switch Enclosure
Application: 3SE51 Series Position Switch
Material: Metal
Size: WxH: 1.59 x 3.37 in.

Additional Info: Color: Turquoise