Menu Search
Search
SIEMENS #3SE52120AC05

Sirius Enclosure; Limit Switch; WxH: 1.22 x 2.98 in.

SKU # 66264393106 Manufacturer Series: 3SE5
RoHS Compliant
Type: Limit Switch Enclosure
Application: Position Switch
Material: Metal
Size: WxH: 1.22 x 2.98 in.

Additional Info: Color: Turquoise