Menu Search
Search
SIEMENS #3SE51320LU22

Sirius Enclosure; Limit Switch; 40mm

SKU # 80476600710
RoHS Compliant
Type: Limit Switch Enclosure
Material: Plastic
Size: 40mm

Additional Info: 10 mm dia Shaft, 10 deg Actuating Angle, Snap Action Contacts: 2NC - 1NO, Operating Temperature: -25 to 85 deg C, Degree of Protection: IP66/IP67, Mounting Type: Screw Fixing