Menu Search
Search
SIEMENS #3SE52401AA001AG0

Cover; Limit Switch; WxH: 1.96 x 2.08 in.

SKU # 75455495560
RoHS Compliant
Type: Limit Switch Cover
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 1.96 x 2.08 in.

Additional Info: Color: Yellow, With LED 24VDC