Menu Search
Search
SIEMENS #3SE51103AA00

Cover; Limit Switch; WxH: 1.59 x 3.07 in.

SKU # 75455495375
RoHS Compliant
Type: Limit Switch Cover
Application: 3SE51 Series Position Switch
Material: Metal
Size: WxH: 1.59 x 3.07 in.

Additional Info: Color: Turquoise, With 2 LED 230VAC