Menu Search
Search
SIEMENS #3SE51101AA001AG0

Cover; Limit Switch; WxH: 1.59 x 3.07 in.

SKU # 75455495372
RoHS Compliant
Type: Limit Switch Enclosure
Application: Position Switch
Material: Metal

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Degree of Protection: IP66/IP67